Motion
DWTS10X1.5

DRILL AMERICA
DWTS10X1.5

Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04657204
MFR #DWTS10X1.5
Your Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS10X1.5

Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04657204
MFR #DWTS10X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.38/each(List $41.84)

Overview

Mfr description
DWTS10X1.5 SET TAP 10MM X 1.5

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Thread Size
    M10 x 1.5
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Series
    DWTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text