Motion
DWTS6X1
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04657206
MFR #DWTS6X1
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04657206
MFR #DWTS6X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.78/each

Specifications

Dimensions

  • Thread Size
    M6 x 1

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric

Overview

Mfr description
DWTS6X1 SET TAP 6MM X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought