Motion
GA4030K

MAKITA
GA4030K

Angle Grinder - 120 V, Corded, 11000 rpm, 6 A, 4 in Max Disc Size
MI ITEM #04657233
MFR #GA4030K
List Price$112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
GA4030K

Angle Grinder - 120 V, Corded, 11000 rpm, 6 A, 4 in Max Disc Size
MI ITEM #04657233
MFR #GA4030K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.11/each for your price

Overview

Mfr description
GA4030K 4" 6AMP GRINDER

Specifications

  • Power Source
    Corded
  • Maximum Speed
    11000 rpm
  • Maximum Disc Size
    4 in
  • Handle Style
    Right Angle
  • Voltage
    120 V
  • Amperage
    6 A
  • Spindle Size
  • Overall Height
    3-3/4 in
  • Overall Length
    10-1/2 in
  • Overall Width
    4-5/8 in
  • Tool Weight
    3.7 lb
  • Includes
    Wheel Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text