Motion
6405251
IC8250 Grade TiN/Al2O3/TiCN coated Carbide GIF-Style Double-Ended Grooving Insert, 7° relief angle
MI ITEM #04657236
MFR #6405251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC8250 Grade TiN/Al2O3/TiCN coated Carbide GIF-Style Double-Ended Grooving Insert, 7° relief angle
MI ITEM #04657236
MFR #6405251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6405251 GIF 6.35-0.55 IC8250

Specifications

  • Insert Style
    GIF
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC8250
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.55 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIF 6.35-0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text