Motion
BHS07
Bearhug Locknut - 1.376-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.5000 in Width, Stainless Steel
Mi Item #04657312
MFR #BHS07
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.376-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.5000 in Width, Stainless Steel
Mi Item #04657312
MFR #BHS07

Mfr description
BHS07
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Axial Load
    10700 lbs
  • Face Diameter  
    1.8130 in
  • Outside Diameter  
    2.0630 in
  • Overall Width
    0.5000 in
  • Thread Size  
    1.3760-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand
  • UPC_NO
    751968355700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)