Specifications
Dimensions
- Weight4.3000 lbs
Details
- ApplicationGFCI Protected Circuits
- Battery Type(2) AA
- Circuit Tester TypeCircuit Seeker
- DisplayLCD
- For Use OnEnergized/Unenergized Lines
- Max Voltage Measurement750 V
- Safety RatingCAT III 750V
Overview
Mfr description
CS-8000 CIRCUIT SEEKER CIRCUIT TRACER