Motion
WK500V

Wiss
WK500V

Retractable Blade Utility Knife Plastic with Rubber Grip Handle, 5-1/2" OAL, Red
MI ITEM #04657381
MFR #WK500V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
WK500V

Retractable Blade Utility Knife Plastic with Rubber Grip Handle, 5-1/2" OAL, Red
MI ITEM #04657381
MFR #WK500V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK500V QUICK CHANGE UTILITY KNIFE

Specifications

  • Finish Coating
    None
  • Number Of Blades
    3
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Color
    Red
  • Dispenser
    Not a Dispenser
  • Handle Material
    Plastic w/Rubber Grip
  • Type
    Retractable Utility Knife
  • PSC Code
    5110
  • Overall Length
    5-1/2 in
  • Number Of Blades Included
    1
  • Handle Length
    3-1/2 in
  • Blade Type
    Retractable
  • Additional Details
    Quick Change Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text