Motion
BN5010L
BN Series Bearing Lock Nut - BN Series
MI ITEM #04657392
MFR #BN5010L
List Price$153.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BN Series Bearing Lock Nut - BN Series
MI ITEM #04657392
MFR #BN5010L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.52/each for your price

Overview

Mfr description
BN5010L LEFT HAND BRASS NUT THOMSON

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    SAE 660 bearing Bronze
  • Series
    BN
  • Lock Nut Type
    For Locking Screw
  • Nominal Shaft Diameter
    1.00 in
  • Outside Diameter
    1/2 in
  • Overall Nut Width
    1 in
  • Thread Size
    15/16-16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text