Motion
P3001

3M
P3001

Corded Earplug - Corded, No, 26 dB, Clear Plug Color
MI ITEM #04657406
MFR #P3001
Price$2.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P3001

Corded Earplug - Corded, No, 26 dB, Clear Plug Color
MI ITEM #04657406
MFR #P3001

Mfr description
98017 TRI-FLANGE CLOTH CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.89/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Yellow
  • Cord Color
    Yellow
  • Cord Material
    Vinyl
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10093045980175
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    26 dB
  • Package Quantity
    100
  • Plug Color
    Clear
  • Plug Material
    Rubber Vinyl
  • Plug Shape
    Flanged
  • Product Line
    Tri-Flange
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10093045980175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)