Motion
GRG8210015.00

GROVE GEAR
GRG8210015.00

Right Angle Helical Bevel Speed Reducer - GRG Series, Worm Gear Type, Single, 2.0625 in Center Distance, 10:1 Ratio, 0.6250 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Output
Mi Item #04657411
MFR #GRG8210015.00
Price$1,512.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210015.00

Right Angle Helical Bevel Speed Reducer - GRG Series, Worm Gear Type, Single, 2.0625 in Center Distance, 10:1 Ratio, 0.6250 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Output
Mi Item #04657411
MFR #GRG8210015.00

Mfr description
GRG B 821-10-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.39/each

Specifications

Dimensions

  • Center Distance  
    2.0625 in
  • Housing Dimensions
    (L) 7.1900 in x (H) 5.7500 in x (W) 5.5000 in
  • Input Size
    0.6250 in
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Service Factor
    1.00
  • Weight
    25.00 lbs

Details

  • Bevel Gear Type
    Worm
  • Housing Material
    Cast Iron
  • Input Horsepower
    2.4640 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    690310035955
  • Mounting Type
    Base Mounted
  • Output RPM
    175 rpm
  • Output Torque
    805
  • Output Type
    Solid
  • Overhung Load Capacity
    1065 lb
  • Reduction
    Single
  • Series
    GRG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)