Motion
1274-40

INSIZE USA
1274-40

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0.16 to 1.6", 4 to 40mm
MI ITEM #04657463
MFR #1274-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1274-40

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0.16 to 1.6", 4 to 40mm
MI ITEM #04657463
MFR #1274-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1274-40 V-ANVIL VERNIER CALIPER 4-40MM/

Specifications

  • Measurement Range
    0.16 to 1.6 in, 4 to 40 mm
  • Graduation
    0.05 mm, 1/128 in
  • Material
    Stainless Steel
  • Surface Finish
    Chrome
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text