Motion
1248-6
Mechanical Depth Micrometer/Gauge, Range: 0" to 6", Graduation: 0.001", 3.9" Base, Stainless Steel Face
MI ITEM #04657465
MFR #1248-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Range: 0" to 6", Graduation: 0.001", 3.9" Base, Stainless Steel Face
MI ITEM #04657465
MFR #1248-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1248-6 DEPTH CALIPER W/ HOOK BASE LGTH

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Base Length
    3.9 in
  • Digital Counter
    None
  • Measuring Face Material
    Stainless Steel
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Chrome
  • Includes
    Plastic Box/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text