Motion
1283-150

INSIZE USA
1283-150

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #04657512
MFR #1283-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1283-150

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #04657512
MFR #1283-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1283-150 VERNIER CALIPER W/ POINTED JAWS

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Graduation
    0.05 mm, 1/128 in
  • Material
    Stainless Steel
  • Surface Finish
    Chrome
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text