Motion
1188-200A

INSIZE USA
1188-200A

1188-200A
MI ITEM #04657524
MFR #1188-200A
Price$359.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1188-200A

1188-200A
MI ITEM #04657524
MFR #1188-200A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.55/each

Specifications

Dimensions

  • Inside Jaw Depth
    24 mm
  • Outside Jaw Depth
    50 mm
  • Overall Length
    286 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.03 mm
  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    0 to 8 in, 0 to 200 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Overview

Mfr description
1188-200A ELECTRONIC BLADE CALIPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought