Motion
1188-300A

INSIZE USA
1188-300A

1188-300A
MI ITEM #04657544
MFR #1188-300A
Price$787.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1188-300A

1188-300A
MI ITEM #04657544
MFR #1188-300A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$787.80/each

Specifications

Dimensions

  • Inside Jaw Depth
    25 mm
  • Outside Jaw Depth
    60 mm
  • Overall Length
    400 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    17 mm

Details

  • Accuracy
    ±0.04 mm
  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    0 to 12 in, 0 to 300 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Overview

Mfr description
1188-300A ELECTRONIC BLADE CALIPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought