Overview
Mfr description
4209-4 LONG HANDLE TELESCOPING GAGE HAND
Specifications
- Gauge TypeTelescopic Bore Gauge
- Diameter Range1-1/4 to 2-1/8 in, 32 to 54 mm
- MaterialStainless Steel
- Largest Diameter2-1/8 in, 54 mm
- Smallest Diameter1-1/4 in, 32 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data