Overview
Mfr description
7391-T5 BALL ANVILS FOR INTERNAL
Specifications
- Accessory TypeAnvil
- For Use WithGear Micrometer
- Size1.75 (Module) mm, 15 (Diametral Pitch) tpi, 3 (Ball Diameter) mm, 5 (Overall Diameter) mm
- UPC_NO6928640306679
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data