Overview
Mfr description
3229-150 SINGLE ROD INTERNAL MICROMETER
Specifications
- Minimum Measurement125 mm
- Maximum Measurement150 mm
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeZero-Adjustable
- Measuring Face MaterialCarbide
- Graduation0.01 mm
- Accuracy6 µm
- Number Of Contact Points0
- Number Of Extension Rods1
- Rod Diameter16 mm
- Number Of Setting Rings Included0
- Data OutputNone
- Water Resistance RatingNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data