Motion
3227-E7

INSIZE USA
3227-E7

3227-E7
Mi Item #04657631
MFR #3227-E7
Price$2,465.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-E7

3227-E7
Mi Item #04657631
MFR #3227-E7

Mfr description
3227-E7 THREE POINTS INSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,465.66/each

Specifications

Dimensions

  • Gauge Depth
    6 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Extension Rod
  • Maximum Measurement
    7 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    6 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)