Overview
Mfr description
2106-101F ELECTRONIC DIGITAL INDICATOR
Specifications
- Maximum Measurement0 to 1/2 in
- Resolution0.00005 in
- Metric Imperial ConversionIncluded
- Batteries IncludedIncluded
- Battery TypeCR2032
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data