Motion
4707-500

INSIZE USA
4707-500

4707-500
MI ITEM #04657665
MFR #4707-500
List Price$522.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4707-500

4707-500
MI ITEM #04657665
MFR #4707-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.68/each for your price

Overview

Mfr description
4707-500 MACHINIST SQUARE W/ WIDE BASE 5

Specifications

  • Blade Length
    500 mm
  • 45 Degree Angle
    No
  • Square Style
    Machinist Square
  • Blade Width
    45 mm
  • Base Width
    300 mm
  • Accuracy
    65 µm, 70 µm
  • Square Set
    Non-Square Set
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318030
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text