Motion
2309-50

INSIZE USA
2309-50

58mm Metric Dial Indicator, White, Accuracy: 40µm, Graduation: 0.01mm, Reading: 0 to 100, 57.7mm Contact Point
Mi Item #04657670
MFR #2309-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2309-50

58mm Metric Dial Indicator, White, Accuracy: 40µm, Graduation: 0.01mm, Reading: 0 to 100, 57.7mm Contact Point
Mi Item #04657670
MFR #2309-50

Mfr description
2309-50 METRIC DIAL INDICATOR JEWELED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contact Point Length
    57.7 mm
  • Dial Diameter
    58 mm
  • Dial Reading
    0 to 100

Details

  • Accuracy
    40 µm
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Includes
    Plastic Box/Wood Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    50 mm
  • Minimum Measurement
    0 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)