Overview
Mfr description
1248-12 DEPTH CALIPER W/ HOOK BASE LGTH
Specifications
- Minimum Measurement0 in
- Maximum Measurement12 in
- Measurement TypeMechanical
- Base Length3.9 in
- Digital CounterNone
- Measuring Face MaterialStainless Steel
- Graduation0.001 in
- Data OutputNone
- Water Resistance RatingNone
- Finish CoatingChrome
- IncludesPlastic Box/Wooden Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data