Motion
1215-322

INSIZE USA
1215-322

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 12", 0 to 300mm
MI ITEM #04657685
MFR #1215-322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1215-322

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 12", 0 to 300mm
MI ITEM #04657685
MFR #1215-322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1215-322 VERNIER CALIPER JAW LGTH 150MM

Specifications

  • Measurement Range
    0 to 12 in, 0 to 300 mm
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Stainless Steel
  • Accuracy
    ±0.05 mm
  • Overall Length
    410 mm
  • Scale Width
    24 mm
  • Surface Finish
    Chrome
  • Inside Jaw Depth
    10 mm
  • Outside Jaw Depth
    150 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text