Specifications
Dimensions
- Diameter Range1/8 to 1/2 in, 3 to 13 mm
- Largest Diameter1/2 in, 13 mm
- Smallest Diameter1/8 in, 3 mm
Details
- Gauge TypeHole Gauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)