Motion
3208-4
Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Carbide, Digital Counter: None
Mi Item #04657722
MFR #3208-4
Price$376.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Carbide, Digital Counter: None
Mi Item #04657722
MFR #3208-4

Mfr description
3208-4 QUICK FEEDING OUTSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.86/each

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    3 in
  • Thimble Type
    Ratchet Stop, Ratchet-Friction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)