Motion
7111-1000

INSIZE USA
7111-1000

Straight Edge, Beveled Edge, Blade Length: 1000mm, Material: Alloy Steel, Blade Width: 40mm, Color: Gray
Mi Item #04657731
MFR #7111-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7111-1000

Straight Edge, Beveled Edge, Blade Length: 1000mm, Material: Alloy Steel, Blade Width: 40mm, Color: Gray
Mi Item #04657731
MFR #7111-1000

Mfr description
7111-1000 STRAIGHT EDGE SECTION 40X5MM 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1000 mm
  • Blade Thickness
    5 mm
  • Blade Width
    40 mm

Details

  • Beveled Edge
    Beveled Edge
  • Color
    Gray
  • Finish Coating
    Chrome
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)