Overview
Mfr description
7111-300A STRAIGHT EDGE SECTION 40X5MM
Specifications
- Blade Length300 mm
- Beveled EdgeBeveled Edge
- Includes Hang Up HoleNo Hang Up Hole
- MaterialAlloy Steel
- Blade Width40 mm
- Blade Thickness5 mm
- Finish CoatingChrome
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data