Motion
7111-500

INSIZE USA
7111-500

Straight Edge, Beveled Edge, Blade Length: 500mm, Material: Alloy Steel, Blade Width: 40mm, Color: Gray
MI ITEM #04657735
MFR #7111-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7111-500

Straight Edge, Beveled Edge, Blade Length: 500mm, Material: Alloy Steel, Blade Width: 40mm, Color: Gray
MI ITEM #04657735
MFR #7111-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7111-500A STRAIGHT EDGE SECTION 40X5MM

Specifications

  • Blade Length
    500 mm
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Alloy Steel
  • Blade Width
    40 mm
  • Blade Thickness
    5 mm
  • Finish Coating
    Chrome
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought