Motion
3280-1
3280-1
MI ITEM #04657741
MFR #3280-1
List Price$965.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3280-1
MI ITEM #04657741
MFR #3280-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$965.81/each for your price

Overview

Mfr description
3280-1 UNIVERSAL MICROMETER W/ 7 PAIRS M

Specifications

  • Type
    Multi-Anvil
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat, Spherical
  • Spindle Diameter
    8 mm
  • Anvil Type
    Blade, Disc, Knife-Edge, Pointed, Spline
  • Blade Thickness
    0.7 mm
  • Disc Diameter
    12 mm
  • Head Diameter
    18 mm
  • Point Angle
    60 °
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text