Motion
4209-5
4209-5
MI ITEM #04657744
MFR #4209-5
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4209-5
MI ITEM #04657744
MFR #4209-5

Mfr description
4209-5 LONG HANDLE TELESCOPING GAGE HAND
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Diameter Range
    2-1/8 to 3-1/2 in, 54 to 90 mm
  • Largest Diameter
    3-1/2 in, 90 mm
  • Smallest Diameter
    2-1/8 in, 54 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)