Motion
3506-800E

INSIZE USA
3506-800E

3506-800E
MI ITEM #04657752
MFR #3506-800E
Price$2,997.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3506-800E

3506-800E
MI ITEM #04657752
MFR #3506-800E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,997.81/each

Specifications

Dimensions

  • Resolution
    0.00005 in, 0.001 mm
  • Throat Depth
    426 mm

Details

  • Accuracy
    ±15 µm
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    32 in, 800 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    28 in, 700 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54

Overview

Mfr description
3506-800E ELECTRONIC OUTSIDE MICROMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought