Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
- Throat Depth371 mm
Details
- Accuracy±13 µm
- Battery TypeLR44, SR44
- Data OutputRS232
- Digital CounterNone
- IncludesZero Adjusting Wrench
- Maximum Measurement28 in, 700 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement24 in, 600 mm
- Thimble TypeRatchet Stop
- Water Resistance RatingIP 54
Overview
Mfr description
3506-700E ELECTRONIC OUTSIDE MICROMETER