Motion
4790-0300

INSIZE USA
4790-0300

4790-0300
MI ITEM #04657760
MFR #4790-0300
List Price$691.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4790-0300

4790-0300
MI ITEM #04657760
MFR #4790-0300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$691.22/each for your price

Overview

Mfr description
4790-0300 SQUARE BEVELED EDGE DIN875 300

Specifications

  • Blade Length
    300 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    40 mm
  • Base Width
    200 mm
  • Accuracy
    4.6 µm, 5 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Chrome
  • UPC_NO
    6928640317637
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought