Motion
1117-601

INSIZE USA
1117-601

Digital Caliper, Scale Width: 24mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.05mm, Battery: CR2032
MI ITEM #04657764
MFR #1117-601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1117-601

Digital Caliper, Scale Width: 24mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.05mm, Battery: CR2032
MI ITEM #04657764
MFR #1117-601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1117-601 ELECTRONIC CALIPER W/ JAW LGTH

Specifications

  • Measurement Range
    0 to 24 in, 0 to 600 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.05 mm
  • Scale Width
    24 mm
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    770 mm
  • Inside Jaw Depth
    18 mm
  • Outside Jaw Depth
    100 mm
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text