Specifications
Dimensions
- Length10 in
Details
- Accuracy0.0002/10 in
- Frame MaterialSteel
- Level TypeFrame
- Leveling MethodVial
- MagneticNon-Magnetic
- Milled SurfaceUnmilled
- Number Of Vials1
- Waterproof Or Water ResistantNot Water Resistant
Overview
Mfr description
4902-10 FRAME LEVEL 10X10IN GRADUATION 0