Motion
7110-500

INSIZE USA
7110-500

7110-500
MI ITEM #04657777
MFR #7110-500
List Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-500

7110-500
MI ITEM #04657777
MFR #7110-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.12/each for your price

Overview

Mfr description
7110-500 RULE 500X30X1.2MM/20X1.18X0.05I

Specifications

  • Blade Length
    20 in
  • Blade Width
    1.18 in
  • Graduation Style
    English, Metric
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • UPC_NO
    6928640319808
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought