Motion
7110-600

INSIZE USA
7110-600

7110-600
Mi Item #04657794
MFR #7110-600
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-600

7110-600
Mi Item #04657794
MFR #7110-600

Mfr description
7110-600 RULE 600X30X1.2MM/24X1.18X0.05I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.93/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Blade Width
    1.18 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm

Details

  • Finish Coating
    Satin
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
  • UPC_NO
    6928640319815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)