Motion
6201-60

INSIZE USA
6201-60

6201-60
MI ITEM #04657795
MFR #6201-60
Price$55.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6201-60

6201-60
MI ITEM #04657795
MFR #6201-60

Mfr description
6201-60 MAGNETIC STAND W/FINE ADJUST 60K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.76/each

Specifications

Dimensions

  • Base Height
    2.2 in
  • Base Length
    2.4 in
  • Base Width
    2 in
  • Clamping Diameter
    3/8 in
  • Magnetic Pull
    132 lb
  • Post Diameter
    1/2 in
  • Post Height
    7 in
  • Rod Diameter
    0.4 in
  • Rod Length
    6.4 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)