Motion
2384-012

INSIZE USA
2384-012

48mm Metric Dial Indicator, White, Accuracy: 5µm, Graduation: 0.001mm, Reading: 0 to 60 to 0, 16mm Contact Point, Ball Diameter: 2mm
MI ITEM #04657809
MFR #2384-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2384-012

48mm Metric Dial Indicator, White, Accuracy: 5µm, Graduation: 0.001mm, Reading: 0 to 60 to 0, 16mm Contact Point, Ball Diameter: 2mm
MI ITEM #04657809
MFR #2384-012

Mfr description
2384-012 PRECISION DIAL TEST INDICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    2 mm
  • Contact Point Length
    16 mm
  • Dial Diameter
    48 mm
  • Dial Reading
    0 to 60 to 0

Details

  • Accuracy
    5 µm
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 mm
  • Imperial Or Metric
    Metric
  • Includes
    Plastic Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.12 mm
  • Minimum Measurement
    0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)