Motion
1150-1000

INSIZE USA
1150-1000

1150-1000
MI ITEM #04657812
MFR #1150-1000
List Price$2,444.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1150-1000

1150-1000
MI ITEM #04657812
MFR #1150-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,444.83/each for your price

Overview

Mfr description
1150-1000 HEIGHT GAGE ELECTRONIC BASE TY

Specifications

  • Maximum Measurement
    40 in, 1000 mm
  • Imperial Or Metric
    Both
  • Metric Imperial Conversion
    Metric-Imperial Conversion Included
  • Accuracy
    ±0.07 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Material
    Carbide, Stainless Steel
  • Battery Type
    SR44
  • UPC_NO
    6928640302688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text