Motion
3334-2
3334-2
MI ITEM #04657817
MFR #3334-2
List Price$2,340.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3334-2
MI ITEM #04657817
MFR #3334-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,340.68/each for your price

Overview

Mfr description
3334-2 INDICATING SNAP MICROMETER 1-2IN

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Graduation
    0.00005 in
  • Measuring Face Material
    Carbide
  • Measuring Force
    5 to 10 N
  • Data Output
    None
  • Water Resistance Rating
    IP 54
  • Includes
    Standard Rods
  • UPC_NO
    6928640329807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text