Motion
6311-11

INSIZE USA
6311-11

6311-11
MI ITEM #04657842
MFR #6311-11
List Price$77.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6311-11

6311-11
MI ITEM #04657842
MFR #6311-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.41/each for your price

Overview

Mfr description
6311-11 STANDARD ROD 11IN

Specifications

  • Type
    Micrometer Standard
  • Length
    11 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Diameter
    0.315 in
  • UPC_NO
    6928640350665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text