Motion
1111-100

INSIZE USA
1111-100

Digital Caliper, Scale Width: 13mm, Range: 0 to 100mm, 0 to 4", Accuracy: ±0.02mm, Battery: LR44, SR44
MI ITEM #04657851
MFR #1111-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1111-100

Digital Caliper, Scale Width: 13mm, Range: 0 to 100mm, 0 to 4", Accuracy: ±0.02mm, Battery: LR44, SR44
MI ITEM #04657851
MFR #1111-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1111-100 MINI ELECTRONIC CALIPER 0-100MM

Specifications

  • Measurement Range
    0 to 100 mm, 0 to 4 in
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.02 mm
  • Data Output
    None
  • Scale Width
    13 mm
  • Thumb Roller
    No Thumb Roller
  • Battery Type
    LR44, SR44
  • Material
    Stainless Steel
  • Overall Length
    170 mm
  • Inside Jaw Depth
    17 mm
  • Outside Jaw Depth
    30 mm
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought