Motion
3101-175

INSIZE USA
3101-175

Outside Micrometer, Range: 150mm, 6" to 175mm, 7", Measurement Type: Electronic, Thimble Type: Ratchet Stop
MI ITEM #04657859
MFR #3101-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-175

Outside Micrometer, Range: 150mm, 6" to 175mm, 7", Measurement Type: Electronic, Thimble Type: Ratchet Stop
MI ITEM #04657859
MFR #3101-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3101-175E ELECTRONIC OUTSIDE MICROMETER

Specifications

  • Minimum Measurement
    150 mm, 6 in
  • Maximum Measurement
    175 mm, 7 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    7 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Water Resistance Rating
    IP 65
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text