Motion
4700-250

INSIZE USA
4700-250

4700-250
MI ITEM #04657917
MFR #4700-250
Price$188.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-250

4700-250
MI ITEM #04657917
MFR #4700-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.00/each

Specifications

Dimensions

  • Blade Length
    250 mm
  • Blade Width
    8 mm

Details

  • Accuracy
    3 µm
  • Beveled Edge
    Beveled Edge
  • Color
    Black/Gray
  • Finish Coating
    Chrome
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel

Overview

Mfr description
4700-250 STRAIGHT EDGE CHROME PLATED 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought