Motion
3227-150

INSIZE USA
3227-150

Inside Micrometer, Range: 125mm to 150mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
Mi Item #04657920
MFR #3227-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-150

Inside Micrometer, Range: 125mm to 150mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
Mi Item #04657920
MFR #3227-150

Mfr description
3227-150 THREE POINTS INSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    150 mm
  • Graduation
    0.005 mm
  • Max Extension Rod Length
    150 mm

Details

  • Accuracy
    5 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Extension Rod
  • Maximum Measurement
    150 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    125 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)