Motion
1161-150A

INSIZE USA
1161-150A

1161-150A
MI ITEM #04657931
MFR #1161-150A
Price$647.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1161-150A

1161-150A
MI ITEM #04657931
MFR #1161-150A

Mfr description
1161-150A ELECTRONIC TUBE CALIPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.66/each

Specifications

Dimensions

  • Outside Jaw Depth
    40 mm
  • Overall Length
    234 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.05 mm
  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    0 to 6 in, 0 to 150 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    No Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)