Motion
4754-3200

INSIZE USA
4754-3200

4754-3200
MI ITEM #04657950
MFR #4754-3200
List Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4754-3200

4754-3200
MI ITEM #04657950
MFR #4754-3200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.68/each for your price

Overview

Mfr description
4754-3200 135 SQUARE W/ WIDE BASE DIN875

Specifications

  • Blade Length
    200 mm
  • 45 Degree Angle
    No
  • Blade Width
    30 mm
  • Base Width
    130 mm
  • Accuracy
    39 µm, 41 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318320
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text