Overview
Mfr description
3229-26 SINGLE ROD INTERNAL MICROMETER 2
Specifications
- Minimum Measurement25 in
- Maximum Measurement26 in
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeZero-Adjustable
- Measuring Face MaterialCarbide
- Graduation0.001 in
- Number Of Contact Points0
- Number Of Extension Rods1
- Rod Diameter0.63 in
- Number Of Setting Rings Included0
- Data OutputNone
- Water Resistance RatingNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data